Overview
Mfr description
49-56-0509 3/8 IN. DIAMOND PLUS HOLE SAW
- Diamond Plus™: greater durability and toughness delivers up to 10X longer life
- Higher grade diamonds and improved braze: provide best-in-class performance
- Large slug ejection slot: offers easy plug removal
- Versatile: ideal for cutting anchoring and clearance holes in all tile, stone and glass
Specifications
- Cutting MaterialDiamond Coated
- Saw Diameter
- Cutting Depth
- Includes(1) Hole Saw
- Material GradeTile and Natural Stone
- Overall Length0.55 in
- Recommended Safety EquipmentSafety Glasses
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data