Motion
49-56-0515

MILWAUKEE TOOL
49-56-0515

3/4 in. Diamond Plus™ Hole Saw
MI ITEM #08722516
MFR #49-56-0515
Your Price$42.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-0515

3/4 in. Diamond Plus™ Hole Saw
MI ITEM #08722516
MFR #49-56-0515

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.09/each(List $48.40)

Overview

Mfr description
49-56-0515 3/4 IN. DIAMOND PLUS HOLE SAW
  • Diamond Plus™: greater durability and toughness delivers up to 10X longer life
  • Higher grade diamonds and improved braze: provide best-in-class performance
  • Large slug ejection slot: offers easy plug removal
  • Versatile: ideal for cutting anchoring and clearance holes in all tile, stone and glass

Specifications

  • Cutting Material
    Diamond Coated
  • Built In Arbor
    Hole Saw
  • Saw Diameter
  • Cutting Depth
  • Includes
    (1) Hole Saw
  • Material Grade
    Tile and Natural Stone
  • Overall Length
    0.55 in
  • Recommended Safety Equipment
    Safety Glasses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text