Motion
49-56-0702

MILWAUKEE TOOL
49-56-0702

3/4 in. Hole Dozer™ with Carbide Teeth
MI ITEM #08722519
MFR #49-56-0702
Your Price$22.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-0702

3/4 in. Hole Dozer™ with Carbide Teeth
MI ITEM #08722519
MFR #49-56-0702

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.24/each(List $25.58)

Overview

Mfr description
49-56-0702 3/4 IN. HOLE DOZER W/CARBI
  • Carbide teeth for 50X life in extreme materials
  • Longest life in stainless steel
  • Outperforms bi-metal hole saws
  • Milwaukee® Carbide teeth technology
  • 4tpi Carbide teeth design gives best durability and longest life in extreme applications
  • Thermoset coating reduces friction and drag, increasing overall speed and cordless efficiencies
  • Plug-jack T-Slot’s enhance user productivity by providing best access and leverage to remove material slugs
  • Made in USA
  • Cuts stainless steel, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles and more
  • For the toughest applications where bi-metal hole saws cannot cut

Specifications

  • Cutting Material
    Carbide Tipped
  • Built In Arbor
    Hole Saw
  • Saw Diameter
  • Cutting Depth
  • Includes
    (1) Hole Saw
  • TPI/Number of Teeth
    4
  • Material Grade
    Multipurpose
  • Overall Length
    2.13 in
  • Recommended Safety Equipment
    Safety Glasses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text