Motion
49-56-0720

MILWAUKEE TOOL
49-56-0720

2 in. Hole Dozer™ with Carbide Teeth
MI ITEM #08722528
MFR #49-56-0720
Price$27.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-0720

2 in. Hole Dozer™ with Carbide Teeth
MI ITEM #08722528
MFR #49-56-0720

Mfr description
49-56-0720 2 IN. HOLE DOZER W/CARBIDE
  • Carbide teeth for 50X life in extreme materials
  • Longest life in stainless steel
  • Outperforms bi-metal hole saws
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.34/each

Specifications

Dimensions

  • Cutting Depth  
    1-5/8 in
  • Overall Length
    1.88 in
  • Saw Diameter  
    2 in

Details

  • Built In Arbor
    Hole Saw
  • Cutting Material
    Carbide Tipped
  • Includes
    (1) Hole Saw
  • Material Grade
    Multipurpose
  • Recommended Safety Equipment
    Safety Glasses
  • TPI/Number of Teeth
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)