Motion
49-56-0731

MILWAUKEE TOOL
49-56-0731

2-3/4"HOLE DOZER with Carbide Teeth Hole Saw
Mi Item #08722534
MFR #49-56-0731
Price$44.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-0731

2-3/4"HOLE DOZER with Carbide Teeth Hole Saw
Mi Item #08722534
MFR #49-56-0731

Mfr description
49-56-0731 2-3/4 IN. HOLE DOZER W/CAR
  • Milwaukee® Carbide teeth technology
  • 4TPI Carbide teeth design gives best durability and longest life in extreme applications
  • Thermoset coating reduces friction and drag, increasing overall speed and cordless efficiencies
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.72/each

Specifications

Dimensions

  • Cutting Depth  
    1.6200 in
  • Overall Length
    2.16 in
  • Saw Diameter  
    2.7500 in

Details

  • Arbor Shank Type
    Hex
  • Cutting Material
    Carbide Tipped
  • Includes
    (1) Hole Saw
  • Material
    Carbide Tipped
  • Material Application
    Multi-Purpose
  • Material Grade
    Multipurpose
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    49-56
  • TPI/Number of Teeth
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)