Overview
Mfr description
49-56-0744 4-1/4 IN. HOLE DOZER W/CAR
- Carbide teeth for 50X life in extreme materials
- Longest life in stainless steel
- Outperforms bi-metal hole saws
- Milwaukee® Carbide teeth technology
- 4tpi Carbide teeth design gives best durability and longest life in extreme applications
- Thermoset coating reduces friction and drag, increasing overall speed and cordless efficiencies
- Plug-jack T-Slot’s enhance user productivity by providing best access and leverage to remove material slugs
- Made in USA
- Cuts stainless steel, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles and more
- For the toughest applications where bi-metal hole saws cannot cut
Specifications
- Cutting MaterialCarbide Tipped
- Saw Diameter
- Cutting Depth
- Includes(1) Hole Saw
- TPI/Number of Teeth4
- Material GradeMultipurpose
- Overall Length1.88 in
- Recommended Safety EquipmentSafety Glasses
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data