Motion
49-56-5175

MILWAUKEE TOOL
49-56-5175

2-5/8" HOLE DOZER Bi-Metal Hole Saw Bulk (16 PK)
Mi Item #08722560
MFR #49-56-5175
Price$18.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-5175

2-5/8" HOLE DOZER Bi-Metal Hole Saw Bulk (16 PK)
Mi Item #08722560
MFR #49-56-5175

Mfr description
49-56-5175 2-5/8 IN. HOLE DOZER BI-METAL
  • Most Durable Hole Saw. Period.
  • New 3.5TPI Tooth Design
  • All- Access Slots for Fast Plug Removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.91/each

Specifications

Dimensions

  • Cutting Depth  
    1.5000 in
  • Overall Length
    1.75 in
  • Saw Diameter  
    2.6250 in

Details

  • Cutting Material
    Bi-Metal
  • Includes
    (1) Hole Saw
  • Material
    High Speed Steel
  • Material Grade
    Multipurpose
  • Recommended Safety Equipment
    Work Gloves, Safety Glasses
  • Series
    49-56
  • TPI/Number of Teeth
    3
  • Warranty
    Limited Lifetime Tooth Break
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)