Motion
49‐56‐5625

MILWAUKEE TOOL
49‐56‐5625

Milwaukee 1-3/8" Diamond Max Hole Saw
MI ITEM #08722569
MFR #49‐56‐5625
List Price$45.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49‐56‐5625

Milwaukee 1-3/8" Diamond Max Hole Saw
MI ITEM #08722569
MFR #49‐56‐5625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.38/each for your price

Overview

Mfr description
49-56-5625 1-3/8 IN. DIAMOND PLUS HOLE S
  • Diamond Plus™: greater durability and toughness delivers up to 10X longer life
  • Higher grade diamonds and improved braze: provide best-in-class performance
  • Large slug ejection slot: offers easy plug removal
  • Versatile: ideal for cutting anchoring and clearance holes in all tile, stone and glass

Specifications

  • Cutting Material
    Diamond Coated
  • Saw Diameter
  • Cutting Depth
  • Includes
    1 Bit
  • TPI/Number of Teeth
    3
  • Material Grade
    Multipurpose
  • Overall Length
    0.55 in
  • Recommended Safety Equipment
    Safety Glasses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text