Motion
49-56-5660

MILWAUKEE TOOL
49-56-5660

2-1/2 in. Diamond Plus™ Hole Saw
Mi Item #08722573
MFR #49-56-5660
Price$66.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-5660

2-1/2 in. Diamond Plus™ Hole Saw
Mi Item #08722573
MFR #49-56-5660

Mfr description
49-56-5660 2-1/2 IN. DIAMOND PLUS HOLE S
  • Diamond Plus™: greater durability and toughness delivers up to 10X longer life
  • Higher grade diamonds and improved braze: provide best-in-class performance
  • Large slug ejection slot: offers easy plug removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.59/each

Specifications

Dimensions

  • Cutting Depth  
    0.5 in
  • Overall Length
    0.55 in
  • Saw Diameter  
    2 in

Details

  • Built In Arbor
    Hole Saw
  • Cutting Material
    Diamond Coated
  • Includes
    1 Bit
  • Material Grade
    Multipurpose
  • Recommended Safety Equipment
    Safety Glasses
  • TPI/Number of Teeth
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)