Motion
49-56-7040

MILWAUKEE TOOL
49-56-7040

Large Thread Arbor, 3/8" Shank
Mi Item #08722579
MFR #49-56-7040
Price$27.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-7040

Large Thread Arbor, 3/8" Shank
Mi Item #08722579
MFR #49-56-7040

Mfr description
49-56-7040 3/8 IN. LARGE THREAD ARBOR
  • Durable hardened steel construction
  • Fits all hole saws 1-1/4 in. and larger
  • Fits all drill chucks 3/8 in. and larger
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.91/each

Specifications

Dimensions

  • Backing Plate Diameter
    1.5000 in
  • Diameter
    0.3750 in
  • Inside Diameter
    0.3750 in
  • Minimum Chuck Size
    3/8 in
  • Outside Diameter
    0.3750 in

Details

  • ArborDesign
    Hole Saw
  • Color
    Black
  • Material
    Hardened Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)