Motion
49-56-7103 ANGLE GRINDER ADAPTER SMALL

MILWAUKEE TOOL
49-56-7103 ANGLE GRINDER ADAPTER SMALL

Angle Grinder Adapter (Small)
MI ITEM #08722581
MFR #49-56-7103 ANGLE GRINDER ADAPTER SMALL
Price$19.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-7103 ANGLE GRINDER ADAPTER SMALL

Angle Grinder Adapter (Small)
MI ITEM #08722581
MFR #49-56-7103 ANGLE GRINDER ADAPTER SMALL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.37/each

Specifications

Dimensions

  • Adapter Shank Size
    5/8 in

Details

  • Chuck Style
    Standard
  • Color Finish
    Grey
  • Manufacturer Upc Number
    045242308354
  • Material
    Steel
  • Model Comp
    Milwaukee Diamond Plus™ Threaded Hole Saws
  • Quick Change
    No

Overview

Mfr description
49-56-7103 ANGLE GRINDER ADAPTER SMALL
  • Increase productivity: fits standard 5/8 in., 11 spindles for faster drilling
  • Enables you to attach Milwaukee Diamond Plus™ threaded hole saws to small cordless angle grinders
  • Achieve up to 10X longer life when cutting tile, stone and glass
  • Deliver best-in-class performance and the lowest cost per hole on the market

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought