Specifications
Dimensions
- Adapter Shank Size5/8 in
Details
- Chuck StyleStandard
- Color FinishGrey
- Manufacturer Upc Number045242308361
- MaterialSteel
- Model CompMilwaukee Diamond Plus™ Threaded Hole Saws
- Quick ChangeNo
- UPC_NO045242308361
Overview
Mfr description
49-56-7105 ANGLE GRINDER ADAPTER LARGE
- Increase productivity: fits standard 5/8 in. 11 spindles thread for faster drilling
- Enables you to attach Milwaukee Diamond Plus™ threaded hole saws to small cordless angle grinders
- Achieve up to 10X longer life when cutting tile, stone and glass.
- Deliver best-in-class performance and the lowest cost per hole