Motion
49-56-9210

MILWAUKEE TOOL
49-56-9210

2-1/8 in. Big Hawg™ with Carbide Teeth
MI ITEM #08722598
MFR #49-56-9210
List Price$57.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-9210

2-1/8 in. Big Hawg™ with Carbide Teeth
MI ITEM #08722598
MFR #49-56-9210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.62/each for your price

Overview

Mfr description
49-56-9210 2-1/8 IN. BIG HAWG W/CARBI
  • 50X Life in nail embedded wood & abrasive material applications
  • Cuts 1000+ more nails
  • 5X Faster cuts
  • 10X Larger Carbide teeth
  • 3 Tooth design for fast aggressive cuts
  • Carbide tipped multi-material pilot bit for increased material versatility
  • Thicker backer for extreme life in demanding applications
  • Optimized slot design for fast plug removal
  • Enlarged braze surface for stronger bond to the Carbide teeth
  • Cuts wood, nails, shingles, cement board, plaster and more

Specifications

  • Overall Length
    2.44 in
  • Cutting Depth
    2.34 in
  • Cutting Material
    Carbide Tipped
  • Includes
    (1) Hole Saw
  • Material Grade
    Multipurpose
  • Recommended Safety Equipment
    Safety Glasses
  • UPC_NO
    045242500581

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text