Motion
49-56-9230

MILWAUKEE TOOL
49-56-9230

3 in. Big Hawg™ with Carbide Teeth
Mi Item #08722602
MFR #49-56-9230
Price$70.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-9230

3 in. Big Hawg™ with Carbide Teeth
Mi Item #08722602
MFR #49-56-9230

Mfr description
49-56-9230 3 IN. BIG HAWG W/CARBIDE T
  • 50X Life in nail embedded wood & abrasive material applications
  • Cuts 1000+ more nails
  • 5X Faster cuts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.26/each

Specifications

Dimensions

  • Cutting Depth
    2.34 in
  • Overall Length
    2.44 in

Details

  • Cutting Material
    Carbide Tipped
  • Includes
    (1) Hole Saw
  • Material Grade
    Multipurpose
  • Recommended Safety Equipment
    Safety Glasses
  • UPC_NO
    045242500680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)