Overview
Mfr description
49-56-9290 10 PC. BIG HAWG W/CARBIDE
- 50X Life in nail embedded wood & abrasive material applications
- Cuts 1000+ more nails
- 5X Faster cuts
- 10X Larger Carbide teeth
- 3 Tooth design for fast aggressive cuts
- Carbide tipped multi-material pilot bit for increased material versatility
- Thicker backer for extreme life in demanding applications
- Optimized slot design for fast plug removal
- Enlarged braze surface for stronger bond to the Carbide teeth
- Cuts wood, nails, shingles, cement board, plaster and more
Specifications
- MaterialCarbide Tipped
- Includes(1) 2-1/8" BIG HAWG™ with Carbide Teeth, (1) 2-1/4" BIG HAWG™ with Carbide Teeth, (1) 2-9/16" BIG HAWG™ with Carbide Teeth, (1) 3" BIG HAWG™ with Carbide Teeth, (1) 3-5/8" BIG HAWG™ with Carbide Teeth, (1) 4-1/4" BIG HAWG™ with Carbide Teeth, (1) BIG HAWG™ with Carbide Teeth Arbor, (1) BIG HAWG™ with Carbide Teeth Diamond File, (2) BIG HAWG™ with Carbide Teeth Pilot Bits
- Manufacturer Upc Number045242500758
- Recommended Safety EquipmentSafety Glasses
- UPC_NO045242500758
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data