Overview
Mfr description
49-56-9614 1-5/16 IN. HOLE DOZER BI-META
- Most Durable Hole Saw. Period.
- New 3.5TPI Tooth Design
- All- Access Slots for Fast Plug Removal
- Thermoset Coating for Faster Cutting
- Limited Lifetime Tooth Break Warranty
- Made in USA
- For use in general purpose applications such as thick/thin metals, aluminum, drywall, plastics, wood, wood with nails
- 1-5/8" cutting depth
Specifications
- Cutting MaterialBi-Metal
- Saw Diameter
- Cutting Depth
- Includes1 Hole Saw
- TPI/Number of Teeth8
- Material GradeMultipurpose
- Overall Length1.375 in
- Recommended Safety EquipmentSafety Glasses
- WarrantyLimited Lifetime Tooth Break
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data