Motion
49-56-9622

MILWAUKEE TOOL
49-56-9622

1-13/16" HOLE DOZER™ Bi-Metal Hole Saw
MI ITEM #08722633
MFR #49-56-9622
List Price$15.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-9622

1-13/16" HOLE DOZER™ Bi-Metal Hole Saw
MI ITEM #08722633
MFR #49-56-9622

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.78/each for your price

Overview

Mfr description
49-56-9622 1-13/16 IN. HOLE DOZER BI-MET
  • Most Durable Hole Saw. Period.
  • New 3.5TPI Tooth Design
  • All- Access Slots for Fast Plug Removal
  • Thermoset Coating for Faster Cutting
  • Limited Lifetime Tooth Break Warranty
  • Made in USA
  • For use in general purpose applications such as thick/thin metals, aluminum, drywall, plastics, wood, wood with nails
  • 1-5/8" cutting depth

Specifications

  • Cutting Material
    Bi-Metal
  • Saw Diameter
  • Cutting Depth
  • Includes
    (1) Hole Dozer Bi-Metal Hole Saw
  • TPI/Number of Teeth
    8
  • Material Grade
    Multipurpose
  • Overall Length
    2 in
  • Recommended Safety Equipment
    Safety Glasses
  • Warranty
    Limited Lifetime Tooth Break

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text