Motion
49-56-9631

MILWAUKEE TOOL
49-56-9631

2-1/2" HOLE DOZER™ Bi-Metal Hole Saw
MI ITEM #08722641
MFR #49-56-9631
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-9631

2-1/2" HOLE DOZER™ Bi-Metal Hole Saw
MI ITEM #08722641
MFR #49-56-9631

Mfr description
49-56-9631 2-1/2 IN. HOLE DOZER BI-METAL
  • Most Durable Hole Saw. Period.
  • New 3.5TPI Tooth Design
  • All- Access Slots for Fast Plug Removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Depth  
    1.625 in
  • Overall Length
    2.5 in
  • Saw Diameter  
    2-1/2 in

Details

  • Built In Arbor
    Hole Saw
  • Cutting Material
    Bi-Metal
  • Includes
    1 Hole Saw
  • Material Grade
    Multipurpose
  • Recommended Safety Equipment
    Safety Glasses
  • TPI/Number of Teeth
    8
  • Warranty
    Limited Lifetime Tooth Break

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)