Motion
49-56-9645

MILWAUKEE TOOL
49-56-9645

4" HOLE DOZER™ Bi-Metal Hole Saw
Mi Item #08722655
MFR #49-56-9645
Price$21.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-9645

4" HOLE DOZER™ Bi-Metal Hole Saw
Mi Item #08722655
MFR #49-56-9645

Mfr description
49-56-9645 4 IN. HOLE DOZER BI-METAL HOL
  • Most Durable Hole Saw. Period.
  • New 3.5TPI Tooth Design
  • All- Access Slots for Fast Plug Removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.64/each

Specifications

Dimensions

  • Cutting Depth  
    1.625 in
  • Overall Length
    1.625 in
  • Saw Diameter  
    4 in

Details

  • Built In Arbor
    Hole Saw
  • Cutting Material
    Bi-Metal
  • Includes
    1 Hole Saw
  • Material Grade
    Multipurpose
  • Recommended Safety Equipment
    Safety Glasses
  • TPI/Number of Teeth
    8
  • Warranty
    Limited Lifetime Tooth Break
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)