Motion
49-56-9655

MILWAUKEE TOOL
49-56-9655

49-56-9655 5-3/4 IN. HOLE DOZER BI-METAL
Mi Item #08722664
MFR #49-56-9655
Price$93.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-9655

49-56-9655 5-3/4 IN. HOLE DOZER BI-METAL
Mi Item #08722664
MFR #49-56-9655

Mfr description
49-56-9655 5-3/4 IN. HOLE DOZER BI-METAL
  • Most Durable Hole Saw. Period.
  • New 3.5TPI Tooth Design
  • All- Access Slots for Fast Plug Removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.60/each

Specifications

Dimensions

  • Cutting Depth  
    1.6250 in
  • Overall Length
    1.9 in
  • Saw Diameter  
    5.7500 in

Details

  • Cutting Material
    Bi-Metal
  • Includes
    (1) Hole Saw
  • Material
    High Speed Steel
  • Material Grade
    Multipurpose
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    49-56
  • Warranty
    Limited Lifetime Tooth Break
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)