Motion
49-56-9665

MILWAUKEE TOOL
49-56-9665

1-1/2" HOLE DOZER™ Bi-Metal Hole Saw with Arbor
MI ITEM #08722669
MFR #49-56-9665
Price$15.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-9665

1-1/2" HOLE DOZER™ Bi-Metal Hole Saw with Arbor
MI ITEM #08722669
MFR #49-56-9665

Mfr description
49-56-9665 1-1/2 IN. HOLE DOZER BI-METAL
  • Most Durable Hole Saw. Period.
  • New 3.5TPI Tooth Design
  • All- Access Slots for Fast Plug Removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.35/each

Specifications

Dimensions

  • Cutting Depth  
    1.625 in
  • Drilling Depth
    1.6250 in
  • Hole Diameter
    1-1/2 in
  • Minimum Chuck Size
    3/8 in
  • Overall Length
    1.9 in
  • Saw Diameter  
    1-1/2 in

Details

  • Additional Details
    The MILWAUKEE 1-1/2" HOLE DOZER Bi-Metal Hole Saw with Arbor has a new 3.5 TPI tooth design that offers users the longest life in metal applications. These HOLE DOZER Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also offers increased pilot visibility for accurate placement and faster chip ejection keeping the cut cool. HOLE DOZER Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering 25% more holes per charge. Milwaukee HOLE DOZER Bi-Metal hole saws are proudly made in the USA.
  • Built In Arbor
    Hole Saw
  • Case Included
    No
  • Cutting Material
    Bi-Metal
  • Includes
    (1) Hole Saw, (1) 3/8" Arbor
  • Kit
    No
  • Material Grade
    Multipurpose
  • Recommended Safety Equipment
    Safety Glasses
  • TPI/Number of Teeth
    3.5
  • Warranty
    Limited Lifetime Tooth Break

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)