Motion
49-56-9670

MILWAUKEE TOOL
49-56-9670

3" HOLE DOZER™ Bi-Metal Hole Saw with Arbor
MI ITEM #08722674
MFR #49-56-9670
Your Price$26.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-9670

3" HOLE DOZER™ Bi-Metal Hole Saw with Arbor
MI ITEM #08722674
MFR #49-56-9670

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.07/each(List $29.97)

Overview

Mfr description
49-56-9670 3 IN. HOLE DOZER BI-METAL HOL
  • Most Durable Hole Saw. Period.
  • New 3.5TPI Tooth Design
  • All- Access Slots for Fast Plug Removal
  • Thermoset Coating for Faster Cutting
  • Limited Lifetime Tooth Break Warranty
  • Made in USA
  • For use in general purpose applications such as thick/thin metals, aluminum, drywall, plastics, wood, wood with nails
  • 1-5/8" cutting depth
  • Fits All Drill Chucks 3/8" and Larger

Specifications

  • Cutting Material
    Bi-Metal
  • Built In Arbor
    Hole Saw
  • Saw Diameter
  • Cutting Depth
  • Includes
    (1) 3" Hole Dozer™ Bi-Metal Hole Saw with 3/8" Arbor
  • TPI/Number of Teeth
    3.5
  • Material Grade
    Multipurpose
  • Additional Details
    The MILWAUKEE 3" HOLE DOZER Bi-Metal Hole Saw with Arbor has a new 3.5 TPI tooth design that offers users the longest life in metal applications. These HOLE DOZER Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also offers increased pilot visibility for accurate placement and faster chip ejection keeping the cut cool. HOLE DOZER Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering 25% more holes per charge. Milwaukee HOLE DOZER Bi-Metal hole saws are proudly made in the USA.
  • Hole Diameter
    3 in
  • Drilling Depth
    1.6250 in
  • Kit
    No
  • Case Included
    No
  • Overall Length
    3 in
  • Recommended Safety Equipment
    Safety Glasses
  • Warranty
    Limited Lifetime Tooth Break

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text