Overview
Mfr description
49-57-8064 9/16 IN. ONE PIECE STEEL HAWG
- Faster cutting: alternating tooth form geometry makes fast work of cutting steel
- Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
- Cleaner holes: cut less material for clean, accurate holes
- Can drill up to 1/2 in. hole depth in steel
Specifications
- MaterialCarbide
- Overall Length2.0 in
- Material GradeSheet Metal
- Includes(1) Steel Hawg Cutter
- Recommended Safety EquipmentSafety Glasses
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data