Motion
49-57-8093

MILWAUKEE TOOL
49-57-8093

49-57-8093 15/16 IN. ONE PIECE STEEL HAW
Mi Item #08722772
MFR #49-57-8093
Price$119.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-57-8093

49-57-8093 15/16 IN. ONE PIECE STEEL HAW
Mi Item #08722772
MFR #49-57-8093

Mfr description
49-57-8093 15/16 IN. ONE PIECE STEEL HAW
  • Faster cutting: alternating tooth form geometry makes fast work of cutting steel
  • Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
  • Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.63/each

Specifications

Dimensions

  • Overall Length
    1.5 in

Details

  • Includes
    1 Cutter
  • Material
    Carbide Tipped
  • Material Grade
    Cast Iron
  • Recommended Safety Equipment
    Safety Glasses
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)