Motion
49-57-8106

MILWAUKEE TOOL
49-57-8106

49-57-8106 1-1/16 IN. ONE PIECE STEEL HA
MI ITEM #08722773
MFR #49-57-8106
Your Price$112.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-57-8106

49-57-8106 1-1/16 IN. ONE PIECE STEEL HA
MI ITEM #08722773
MFR #49-57-8106

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$112.38/each(List $150.79)

Overview

Mfr description
49-57-8106 1-1/16 IN. ONE PIECE STEEL HA
  • Faster cutting: alternating tooth form geometry makes fast work of cutting steel
  • Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
  • Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal
  • Drill holes up to 3X faster

Specifications

  • Material
    Carbide Tipped
  • Overall Length
    1.5 in
  • Material Grade
    Cast Iron
  • Includes
    1 Cutter
  • Recommended Safety Equipment
    Safety Glasses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text