Motion
49-59-0016

MILWAUKEE TOOL
49-59-0016

SM 2 in. TCT Retractable Pins
Mi Item #08722821
MFR #49-59-0016
Price$46.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-59-0016

SM 2 in. TCT Retractable Pins
Mi Item #08722821
MFR #49-59-0016

Mfr description
49-59-0016 SM 2 IN. TCT RETRACTABLE PINS
  • Retractable: assists with plug ejection
  • Accuracy: extended length and improved line of sight to material surface
  • Versatile design: fits multiple diameters of annular cutters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.26/each

Specifications

Details

  • Additional Details
    Milwaukee retractable pilot pins are design for faster, easier alignment with the cutting surface. Increased length provides an improved line of sight to the pin unmatched in the industry. The spring-loaded design assists with plug ejection for increased productivity on the jobsite.
  • Includes
    2 -SM 2" TCT Retractable Pins
  • Manufacturer Upc Number
    045242500536
  • UPC_NO
    045242500536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)