Motion
49-59-0437

MILWAUKEE TOOL
49-59-0437

7/16 in. HSS Annular Cutter 1 in. Depth
MI ITEM #08722823
MFR #49-59-0437
List Price$46.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-59-0437

7/16 in. HSS Annular Cutter 1 in. Depth
MI ITEM #08722823
MFR #49-59-0437

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.21/each for your price

Overview

Mfr description
49-59-0437 7/16 IN. HSS ANNULAR CUTTER 1
  • Advanced tooth geometry cuts and cleans the material while drilling
  • Thin-wall design efficiently removes material for increased hole speed
  • For use in mild steel applications
  • Use with pin: 49-59-0011

Specifications

  • Cutter Diameter
    7/16 in
  • Cutting Depth
    1 in
  • Material
    High Speed Steel
  • Overall Length
    2.358 in
  • Material Grade
    Sheet Metal
  • Chuck Size
    3/4 in
  • Recommended Safety Equipment
    Safety Glasses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text