Motion
49-59-2025

MILWAUKEE TOOL
49-59-2025

49-59-2025 2-1/4 IN. HSS ANNULAR CUTTER
MI ITEM #08722851
MFR #49-59-2025
Price$189.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-59-2025

49-59-2025 2-1/4 IN. HSS ANNULAR CUTTER
MI ITEM #08722851
MFR #49-59-2025

Mfr description
49-59-2025 2-1/4 IN. HSS ANNULAR CUTTER
  • Advanced tooth geometry cuts, cleans, and clears the material while drilling
  • Thin-wall design efficiently removes material for increased hole speed
  • For use in mild steel applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.71/each

Specifications

Dimensions

  • Chuck Size
    3/4 in
  • Cutter Diameter
    2-1/4 in
  • Cutting Depth
    1.0000 in
  • Depth of Cut
    1.0000 in
  • Overall Length
    2.358 in
  • Shank Diameter
    3/4 in

Details

  • Bit Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Material Grade
    Sheet Metal
  • Recommended Safety Equipment
    Safety Glasses
  • Shank Type
    Weldon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)