Motion
49-59-2212

MILWAUKEE TOOL
49-59-2212

49-59-2212 2-1/8 IN. HSS ANNULAR CUTTER
MI ITEM #08722878
MFR #49-59-2212
Your Price$254.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-59-2212

49-59-2212 2-1/8 IN. HSS ANNULAR CUTTER
MI ITEM #08722878
MFR #49-59-2212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$254.92/each(List $293.15)

Overview

Mfr description
49-59-2212 2-1/8 IN. HSS ANNULAR CUTTER
  • Advanced tooth geometry cuts and cleans the material while drilling
  • Thin-wall design efficiently removes material for increased hole speed
  • For use in mild steel applications
  • Use with pin: 49-59-0012

Specifications

  • Cutter Diameter
    2-1/8 in
  • Cutting Depth
    2 in
  • Material
    High Speed Steel
  • Overall Length
    3.386 in
  • Material Grade
    Sheet Metal
  • Chuck Size
    3/4 in
  • Recommended Safety Equipment
    Safety Glasses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text