Motion
49-59-3106

MILWAUKEE TOOL
49-59-3106

1-1/16 in. TCT Annular Cutter 1-3/8 in. Depth
MI ITEM #08722885
MFR #49-59-3106
List Price$115.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-59-3106

1-1/16 in. TCT Annular Cutter 1-3/8 in. Depth
MI ITEM #08722885
MFR #49-59-3106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.90/each for your price

Overview

Mfr description
49-59-3106 1-1/16 IN. TCT ANNULAR CUTTER
  • Advanced tooth geometry cuts, cleans, and clears the material while drilling
  • Thin-wall design efficiently removes material for increased hole speed
  • For use in hard metal applications
  • Use with pin: 49-59-0016

Specifications

  • Cutting Depth
    1.375 in
  • Overall Length
    2.92 in
  • Material Grade
    Multipurpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text