Motion
49-59-4056

MILWAUKEE TOOL
49-59-4056

49-59-4056 9/16 IN. TCT ANNULAR CUTTER 2
MI ITEM #08722886
MFR #49-59-4056
List Price$109.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-59-4056

49-59-4056 9/16 IN. TCT ANNULAR CUTTER 2
MI ITEM #08722886
MFR #49-59-4056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.08/each for your price

Overview

Mfr description
49-59-4056 9/16 IN. TCT ANNULAR CUTTER 2
  • Advanced tooth geometry cuts, cleans, and clears the material while drilling
  • Thin-wall design efficiently removes material for increased hole speed
  • For use in hard metal applications
  • Use with pin: 49-59-0013

Specifications

  • Cutting Depth
    2 in
  • Overall Length
    3.65 in
  • Material Grade
    Multipurpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text