Motion
49-59-4100

MILWAUKEE TOOL
49-59-4100

49-59-4100 1 IN. TCT ANNULAR CUTTER 2 IN
Mi Item #08722893
MFR #49-59-4100
Price$112.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-59-4100

49-59-4100 1 IN. TCT ANNULAR CUTTER 2 IN
Mi Item #08722893
MFR #49-59-4100

Mfr description
49-59-4100 1 IN. TCT ANNULAR CUTTER 2 IN
  • Advanced tooth geometry cuts, cleans, and clears the material while drilling
  • Thin-wall design efficiently removes material for increased hole speed
  • For use in hard metal applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.64/each

Specifications

Dimensions

  • Cutter Diameter
    1 in
  • Cutting Depth
    2.0000 in
  • Depth of Cut
    2.0000 in
  • Overall Length
    3.65 in
  • Shank Diameter
    3/4 in

Details

  • Bit Material
    Carbide
  • Material
    Carbide
  • Material Grade
    Multipurpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)