Motion
49-66-0503

MILWAUKEE TOOL
49-66-0503

SHOCKWAVE™ 1-7/8 in. Magnetic Nut Driver 5/16 in. (10 Pk)
MI ITEM #08722912
MFR #49-66-0503
Price$35.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-0503

SHOCKWAVE™ 1-7/8 in. Magnetic Nut Driver 5/16 in. (10 Pk)
MI ITEM #08722912
MFR #49-66-0503

Mfr description
49-66-0503 SHOCKWAVE 1-7/8 IN. MAGNETIC
  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.69/each

Specifications

Dimensions

  • Overall Length
    1.875 in
  • Shank Diameter
    1/4 in

Details

  • Manufacturer Upc Number
    045242331710
  • Material
    Alloy Steel
  • Number Of Pieces
    1
  • UPC_NO
    045242331710

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)