1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
49-66-0708
SHOCKWAVE™ 2-9/16 in. Magnetic Nut Driver 8 mm (10 Pk)
MI ITEM #
08722921
MFR #
49-66-0708
Price
$46.73
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Nut Driver Sets
MILWAUKEE TOOL 49-66-0708
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
49-66-0708
SHOCKWAVE™ 2-9/16 in. Magnetic Nut Driver 8 mm (10 Pk)
MI ITEM #
08722921
MFR #
49-66-0708
Mfr description
49-66-0708 SHOCKWAVE 2-9/16 IN. MAGNETIC
Proprietary steel and heat treat process for maximum strength and durability
Strong magnetic tip for secure grip
Color-coded band for easy size identification
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$46
.73
/each
Add to Cart
Specifications
Dimensions
Overall Length
2.5625 in
Shank Diameter
8 mm
Details
Manufacturer Upc Number
045242331833
Material
High Speed Steel
Number Of Pieces
1
UPC_NO
045242331833
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items