Motion
49-66-0713

MILWAUKEE TOOL
49-66-0713

SHOCKWAVE™ 2-9/16 in. Magnetic Nut Driver 13 mm (10 Pk)
Mi Item #08722924
MFR #49-66-0713
Price$79.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-0713

SHOCKWAVE™ 2-9/16 in. Magnetic Nut Driver 13 mm (10 Pk)
Mi Item #08722924
MFR #49-66-0713

Mfr description
49-66-0713 SHOCKWAVE 2-9/16 IN. MAGNETIC
  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.84/each

Specifications

Dimensions

  • Overall Length
    2.56 in

Details

  • Includes
    (1) SHOCKWAVE™ 2-9/16 In. Magnetic Nut driver 13 mm
  • Manufacturer Upc Number
    045242331819
  • Material
    High Speed Steel
  • Number Of Pieces
    1
  • UPC_NO
    045242331819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)