Specifications
Dimensions
- Overall Length1.5 in
Details
- Includes(3)SHOCKWAVE 1/4 in. Insert Nut Driver
- Manufacturer Upc Number045242324347
- MaterialAlloy Steel
- Number Of Pieces3
- UPC_NO045242324347
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)