Overview
Mfr description
49-66-4515 SHOCKWAVE 3/8 IN. INSERT NUT
- Designed for use with Milwaukee SHOCKWAVE™ magnetic bit tip holders
- Strong magnetic for secure grip
- Color-coded band for easy size identification
- The Milwaukee 49-66-4512 contains 3 nut drivers
Specifications
- Includes(3) SHOCKWAVE 3/8 in. Insert Nut Driver
- Overall Length1.5 in
- Manufacturer Upc Number045242324361
- UPC_NO045242324361
- MaterialAlloy Steel
- Number Of Pieces1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data