Motion
49-66-4517

MILWAUKEE TOOL
49-66-4517

SHOCKWAVE™ 1/2 in. Insert Nut Driver (3-Pack)
Mi Item #08722965
MFR #49-66-4517
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-4517

SHOCKWAVE™ 1/2 in. Insert Nut Driver (3-Pack)
Mi Item #08722965
MFR #49-66-4517

Mfr description
49-66-4517 SHOCKWAVE 1/2 IN. INSERT NUT
  • Designed for use with Milwaukee SHOCKWAVE™ magnetic bit tip holders
  • Strong magnetic for secure grip
  • Color-coded band for easy size identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1.5 in

Details

  • Includes
    3 Nut Drivers
  • Manufacturer Upc Number
    045242324385
  • Material
    Alloy Steel
  • Number Of Pieces
    3
  • UPC_NO
    045242324385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)