Motion
49-66-4532

MILWAUKEE TOOL
49-66-4532

Power Screwdriver Bits & Set - 2.5625 in Overall Length
Mi Item #08722970
MFR #49-66-4532
Price$3.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-4532

Power Screwdriver Bits & Set - 2.5625 in Overall Length
Mi Item #08722970
MFR #49-66-4532

Mfr description
49-66-4532 SHOCKWAVE 2-9/16 IN. MAGNETIC
  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.75/each

Specifications

Dimensions

  • Height
    4.7400 in
  • Overall Length
    2.5625 in
  • Width
    0.7100 in

Details

  • Includes
    (1) 1/4 In. x 2-9/16 In. SHOCKWAVE™ Magnetic Nut Driver
  • Manufacturer Upc Number
    045242196548
  • Material
    Alloy Steel
  • Number Of Pieces
    1
  • UPC_NO
    045242196548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)