Overview
Mfr description
49-66-4712 SHOCKWAVE 1/4 IN. INSERT NUTD
- Designed for use with Milwaukee® SHOCKWAVE™ magnetic bit holders.
- Strong magnet for secure grip.
- Color-coded band for easy size identification.
- Custom Alloy76™ steel
Specifications
- Includes(1) 2-9/16" MAGNETIC NUTDRIVER 3/8"
- Overall Length1.5 in
- Manufacturer Upc Number045242324408
- UPC_NO045242324408
- MaterialHigh Speed Steel
- Number Of Pieces1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data