Overview
Mfr description
49-66-4715 SHOCKWAVE 5/8 IN. INSERT NUTD
- Designed for use with Milwaukee® SHOCKWAVE™ magnetic bit tip holders
- Strong magnetic for secure grip
- Color-coded band for easy size identification
- Custom Alloy76™ steel.
Specifications
- Includes(1) 2-9/16" MAGNETIC NUTDRIVER 3/8"
- Overall Length1.5 in
- Manufacturer Upc Number045242324422
- UPC_NO045242324422
- MaterialHigh Speed Steel
- Number Of Pieces1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data