Motion
49-66-5102

MILWAUKEE TOOL
49-66-5102

SHOCKWAVE™ Lineman's 3-in-1 Transmission Utility Socket
MI ITEM #08723001
MFR #49-66-5102
Price$553.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-5102

SHOCKWAVE™ Lineman's 3-in-1 Transmission Utility Socket
MI ITEM #08723001
MFR #49-66-5102

Mfr description
49-66-5102 SHOCKWAVE LINEMAN'S 3-IN-1 TR
  • More secure, efficient fastening
  • 3-in-1 Square design for single-sided fastening
  • For use with 1-1/8 in., 1-5/16 in. and 1-1/2 in. square nuts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$553.10/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Overall Length
    3 in

Details

  • Manufacturer Upc Number
    045242521319
  • Material
    Alloy Steel
  • UPC_NO
    045242521319

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)