Overview
Mfr description
49-66-5131 SHOCKWAVE LINEMAN'S POLE STEP
- The SHOCKWAVE™ lineman's pole step socket is engineered to be the easiest way to remove 5/8 in. pole steps from wooden utility poles
- The quick insert slot geometry allows for the easiest set up on the hardware
- Hardware hook reduces hardware drops
- Rounded edges for safer hardware removal
- Designed for use with 5/8 in. pole steps
- Can be used to install with a pre-drilled hole
- 7/16 in. to 1/2 in. lineman's impact socket adapter included
- 1/2 in. square drive
- Features a pin detent hole for locking onto pin detent tools and adapters
Specifications
- Drive Size1/2 in
- Color FinishBlack
- Socket Size5/8 in
- MaterialChromoly Steel
- Overall Length5 in
- Manufacturer Upc Number045242533701
- UPC_NO045242533701
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data