Motion
49-66-5132

MILWAUKEE TOOL
49-66-5132

SHOCKWAVE™ Lineman's J Hook Socket
MI ITEM #08723003
MFR #49-66-5132
List Price$101.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-5132

SHOCKWAVE™ Lineman's J Hook Socket
MI ITEM #08723003
MFR #49-66-5132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.13/each for your price

Overview

Mfr description
49-66-5132 SHOCKWAVE LINEMAN'S J HOOK SO
  • The SHOCKWAVE™ lineman's J hook socket is engineered to be the easiest way to remove J hooks from wooden utility poles
  • The quick insert slot geometry allows for the easiest set up on the hardware
  • Hardware hook reduces hardware drops
  • Rounded edges for safer hardware removal
  • Designed for use with J hook style service hooks
  • Can be used to install with a pre-drilled hole
  • 7/16 in. to 1/2 in. lineman's impact socket adapter included
  • 1/2 in. square drive
  • Features a pin detent hole for locking onto pin detent tools and adapters

Specifications

  • Drive Size
    1/2 in
  • Color Finish
    Black
  • Socket Size
    7/16 in
  • Material
    Chromoly Steel
  • Overall Length
    3.02 in
  • Manufacturer Upc Number
    045242533718
  • UPC_NO
    045242533718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text