Motion
49-66-5133

MILWAUKEE TOOL
49-66-5133

Impact Socket - 1/2 in Drive Size, Socket Points: 5
MI ITEM #08723004
MFR #49-66-5133
Price$27.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-5133

Impact Socket - 1/2 in Drive Size, Socket Points: 5
MI ITEM #08723004
MFR #49-66-5133

Mfr description
49-66-5133 SHOCKWAVE LINEMAN'S PENTA SOC
  • The Shockwave lineman's 13/16 in. Penta socket is engineered to be the most durable, best performing Penta socket on the market
  • Deep well for extended reach
  • Thin wall design for tight access
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.49/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.96 in
  • Socket Size
    13/16 in

Details

  • Color Finish
    Black
  • Manufacturer Upc Number
    045242533756
  • Material
    Chromoly Steel
  • Measurement System
    Imperial
  • Socket Points
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)