Motion
49-90-1900

MILWAUKEE TOOL
49-90-1900

49-90-1900 WET/DRY FILTER KIT
Mi Item #08723100
MFR #49-90-1900
Price$31.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-1900

49-90-1900 WET/DRY FILTER KIT
Mi Item #08723100
MFR #49-90-1900

Mfr description
49-90-1900 WET/DRY FILTER KIT
  • Captures 99.97% of all particles greater than 0.3 microns
  • Certified HEPA filter for fine dust collection
  • Easy twist and lock installation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.84/each

Specifications

Dimensions

  • Height
    5.7000 in
  • Length
    4.8000 in
  • Weight
    0.67 lbs
  • Width
    5.4000 in

Details

  • Accessory Type
    Filter
  • Additional Details
    The MILWAUKEE® HEPA Filter works on the M18™ 2 Gallon Wet/Dry Vacuum (0880-20), M12 FUEL™ 1.6 Gallon Wet/Dry Vacuum (0960-20), and the M18 FUEL™ PACKOUT Wet/Dry Vacuum (0970-20). This high-efficiency HEPA filter is excellent for fine dust suction. This certified HEPA Filter captures 99.97% of all particles greater than 0.3 microns and is easy to install and remove with its twist and lock feature.
  • Filter Type
    HEPA Filter
  • Manufacturer Upc Number
    045242150458
  • Number Of Pieces
    1
  • UPC_NO
    045242150458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)