Motion
49-90-1952

MILWAUKEE TOOL
49-90-1952

Vacuum Cleaner Accessory - Milwaukee vacuum bits when cleaning holes is required
MI ITEM #08723103
MFR #49-90-1952
Price$143.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-1952

Vacuum Cleaner Accessory - Milwaukee vacuum bits when cleaning holes is required
MI ITEM #08723103
MFR #49-90-1952

Mfr description
49-90-1952 HEPA FILTER
  • Captures 99.97% of all particles greater than 0.3 microns
  • Certified HEPA filter for fine dust collection
  • Designed for use with Milwaukee 8 Gallon dust extractor (8960-20)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.82/each

Specifications

Dimensions

  • Height
    3.0000 in
  • Length
    5.5000 in
  • Weight
    0.59 lbs
  • Width
    5.5000 in

Details

  • Accessory Type
    Filter
  • Additional Details
    The Milwaukee 49-90-1952 HEPA replacement filter captures 99.97% of all particles greater than 0.3 microns and is compatible with the Milwaukee 8 Gallon dust extractor (8960-20).
  • Filter Type
    HEPA Filter
  • For Use With
    Milwaukee vacuum bits when cleaning holes is required
  • Includes
    1-Gasket, 1-HEPA Filter
  • Manufacturer Upc Number
    045242003426
  • Number Of Pieces
    1
  • UPC_NO
    045242003426

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)