Motion
49-90-1953

MILWAUKEE TOOL
49-90-1953

49-90-1953 MAIN FILTER
MI ITEM #08723104
MFR #49-90-1953
Price$119.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-1953

49-90-1953 MAIN FILTER
MI ITEM #08723104
MFR #49-90-1953

Mfr description
49-90-1953 MAIN FILTER
  • Compatible with Milwaukee 8 Gallon dust extractor (8960-20)
  • Durable PTFE membrane material for 99.9% filter efficiency
  • Durable and washable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.55/each

Specifications

Dimensions

  • Height
    9.9000 in
  • Length
    1.0000 in
  • Weight
    0.88 lbs
  • Width
    7.1000 in

Details

  • Accessory Type
    Filter
  • Additional Details
    The Milwaukee 49-90-1953 main filter replacement is compatible with the Milwaukee 8 Gallon dust extractor (8960-20). It's PTFE membrane provides 99.9% efficiency for tough dust producing applications and is a washable filter.
  • Filter Type
    HEPA
  • Includes
    (1) Main Filter
  • Manufacturer Upc Number
    045242020898
  • Number Of Pieces
    1
  • UPC_NO
    045242020898

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)