Motion
49-90-1954

MILWAUKEE TOOL
49-90-1954

Vacuum Cleaner Accessory - common jobsite debris
MI ITEM #08723105
MFR #49-90-1954
Price$48.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-1954

Vacuum Cleaner Accessory - common jobsite debris
MI ITEM #08723105
MFR #49-90-1954

Mfr description
49-90-1954 PLASTIC DUST BAGS
  • Compatible with Milwaukee 8 Gallon dust extractor (8960-20)
  • For easy cleanup and removal of vacuumed dust
  • For use with common jobsite debris
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.46/each

Specifications

Dimensions

  • Height
    0.2000 in
  • Length
    1.5000 in
  • Weight
    1.43 lbs
  • Width
    1.0000 in

Details

  • Accessory Type
    Bag
  • Additional Details
    The Milwaukee 49-90-1954 plastic dust bag is compatible with the Milwaukee 8 Gallon dust extractor (8960-20) to capture fine dust. The plastic dust bag is designed for easy cleanup and removal of vacuumed dust. The kit includes 5 plastic dust bags.
  • For Use With
    common jobsite debris
  • Includes
    (5) Plastic Dust Bags, quick installation guide to assist with installation of the bag
  • Manufacturer Upc Number
    045242021765
  • Number Of Pieces
    5
  • UPC_NO
    045242021765

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)