Motion
49-90-1955

MILWAUKEE TOOL
49-90-1955

Vacuum Cleaner Accessory - fine dust
Mi Item #08723106
MFR #49-90-1955
Price$66.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-1955

Vacuum Cleaner Accessory - fine dust
Mi Item #08723106
MFR #49-90-1955

Mfr description
49-90-1955 FLEECE DUST BAGS
  • Compatible with Milwaukee 8 Gallon dust extractor (8960-20)
  • Acts as a pre-filter and prolongs the life of the main filter
  • Minimizes dust exposure during disposal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.72/each

Specifications

Dimensions

  • Height
    0.2000 in
  • Length
    1.5000 in
  • Weight
    1.89 lbs
  • Width
    1.0000 in

Details

  • Accessory Type
    Bag
  • Additional Details
    The Milwaukee 49-90-1955 fleece dust bag is compatible with the Milwaukee 8 Gallon dust extractor (8960-20) to capture fine dust. The fleece bag is fully enclosed and acts a pre-filter which will prolong the life of the main filter and minimize dust exposure during disposal. The kit includes 5 fleece dust bags.
  • For Use With
    fine dust
  • Includes
    (5) Fleece Dust Bags, quick installation guide to assist with installation of the bag
  • Manufacturer Upc Number
    045242022007
  • Number Of Pieces
    5
  • UPC_NO
    045242022007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)